CE International Trading Vibro-Separator Nonportable, Basic Model, 230 VAC

Representative image only.
CE International Trading Mfr # LS-450-230V/50HZ – Item # EW-59998-05
Ideal for large batch quantities
  • Product contacts only polished stainless steel parts
  • Provides noiseless, high-frequency vibrations for efficient sifting and particle separations
  • Basic model has springs and support base of carbon steel
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Power (VAC)230
  • Power (Hz)50
  • Shipping Weight (kg)63.5
  • Shipping Weight (lbs)140
  • DescriptionNonportable, Basic Model, 230 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Product contacts only polished stainless steel parts
  • Provides noiseless, high-frequency vibrations for efficient sifting and particle separations
  • Basic model has springs and support base of carbon steel
  • 1 year warranty

More About this Item

These versatile separators are a must for anyone who needs to screen or scalp powders and grains, or sift particles from liquid while on site. Use these separators in laboratories, bakeries, mills, or on-site.

Separators feature an 18'' diameter upper frame, and a bottom frame with a 6'' open discharge spout. A four-pole drive motor provides silent three dimensional vibration. Quick-release clamps allow easy disassembly for cleaning and sifting different products. All parts that come in contact with product are made of polished stainless steel (SS).

Stationary versions are more economical than portable versions, when portability is not necessary.

For a complete system, you need a Separator, a Screen Assembly, and a Mesh Screen.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat