Cecomp Differential Pressure Gauge, 2" WC, +/-1% Accuracy

Representative image only.
Cecomp Mfr # C1000-03 – Item # EW-42500-75
Upgrade to digital—fits industry-standard panel cutouts
  • Microprocessor and piezoresistive sensor produce stable, accurate readings
  • Bright 1/2"H red LED display improves visibility
  • Glass-filled nylon NEMA 4X (IP65) housing withstands harsh environments
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1.0% full-scale
  • Dial Size (in)5.125
  • Dial Size (mm)13
  • Max Pressure (in WC)2
  • Min Temperature (° F)-10
  • Max Temperature (° F)140
  • Min Temperature (° C)-23
  • Max Temperature (° C)60
  • Process Connection3/16\" hose barb
  • Unit Of Measurement\" H2O, mm H2O, cm H2O, kPa, Pa
  • Electrical terminationRear screw terminals
  • Enclosure RatingNEMA 4X (IP65)
  • Media CompatibilityAir and compatible noncombustible, noncorrosive gases
  • Resolution0.01\" H2O
  • DescriptionDifferential Pressure Gauge, 2\" WC, +/-1% Accuracy
  • Warranty3 year
3 Year WarrantyMade in the U.S.A.

Key Features

  • Microprocessor and piezoresistive sensor produce stable, accurate readings
  • Bright 1/2"H red LED display improves visibility
  • Glass-filled nylon NEMA 4X (IP65) housing withstands harsh environments
  • 3 year warranty

More About this Item

This series of digital differential pressure gauges are designed to be direct replacements for mechanical gauges installed in instrument panels. The digital gauge fits the common size 4-9/16" to 4-13/16" diameter cutout.

Lockout key provides security, additional engineering units increase versatility, and universal power capability ensures the gauge will seamlessly integrate into existing systems.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat