CELLTREAT Scientific Products 229243 Open-Ended Serological Pipette, 5mL, Bulk Packed, Sterile; 500/Cs

Representative image only.
CELLTREAT Scientific Products Mfr # 229243 – Item # EW-34567-04
Bold, black ink indicate positive and negative graduations
  • Easily recognize pipette capacity with the color-coded stripes and matching packaging
  • Virgin polystyrene is gamma irradiated for sterility
  • Sterile pipettes are available bulk bagged, or individually wrapped and then bulk packed in bags
  • Save your controller from vapor damage—each pipette end has a material filter plug
  • Perfect for viscous or high particulate fluids—wide openings allow for easier filling and dispensing

PRODUCT OPTIONS

$190.00USD / Case of 500

SPECS & DESCRIPTION

Specifications & Description

  • SterileYes
  • Max Volume (mL)5
  • Graduation Interval0.1 mL
  • Increments (mL)0.1
  • Accuracy (%)2%
  • Body MaterialPolystyrene
  • Color CodeBlue
  • Filter TypeMaterial plug
  • Package Of25 bulk wrapped per bag
  • DescriptionOpen-Ended Serological Pipet, 5mL, Bulk Packed, Sterile; 500/Cs

Key Features

  • Easily recognize pipette capacity with the color-coded stripes and matching packaging
  • Virgin polystyrene is gamma irradiated for sterility
  • Sterile pipettes are available bulk bagged, or individually wrapped and then bulk packed in bags
  • Save your controller from vapor damage—each pipette end has a material filter plug
  • Perfect for viscous or high particulate fluids—wide openings allow for easier filling and dispensing

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat