CELLTREAT Scientific Products 229286 Plasteur Pasteur Pipette, PP, 9" L, Bulk Packed, Sterile; 500/cs

Representative image only.
CELLTREAT Scientific Products Mfr # 229286 – Item # UX-34567-88
Safety and convenience of plastic
  • Help prevent glove and skin punctures with flexible plastic—more durable than glass pipettes
  • Efficient—plastic won't break in transit so you get to use all the pipettes in a box
  • Longer 9" pipettes make it easier when working with larger vessels
  • Choose from virgin polystyrene or chemical-resistant polypropylene, bulk or individually wrapped packing
  • Polypropylene pipettes may be autoclaved
  • Polypropylene pipettes may be autoclaved

PRODUCT OPTIONS

$157.00USD / Case of 500

SPECS & DESCRIPTION

Specifications & Description

  • SterileYes
  • AutoclavableYes
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Overall Length (InchShort)9
  • Overall Length (mm)228.6
  • Body MaterialPolypropylene
  • DescriptionPlasteur Pasteur Pipette, PP, 9" L, Bulk Packed, Sterile; 500/cs
Sterile

Key Features

  • Help prevent glove and skin punctures with flexible plastic—more durable than glass pipettes
  • Efficient—plastic won't break in transit so you get to use all the pipettes in a box
  • Longer 9" pipettes make it easier when working with larger vessels
  • Choose from virgin polystyrene or chemical-resistant polypropylene, bulk or individually wrapped packing
  • Polypropylene pipettes may be autoclaved
  • Polypropylene pipettes may be autoclaved

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat