CELLTREAT Scientific Products 229711 Bottletop Filter, 150 mL, .45 µm; 24/cs

Representative image only.
CELLTREAT Scientific Products Mfr # 229711 – Item # EW-06336-80
Large polyethersulfone membranes provide increase flow rates
  • Feature a polyethersulfone membrane—ideal for high flow and low binding applications
  • Available in 0.22 or 0.45 μm pore sizes and membrane diameters of 50, 75, and 90 mm
  • Angled hose barb adapter increases unit stability and accommodates three tubing sizes
  • Use with standard 45-mm threaded solution bottles (bottles not included)

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialPolyethersulfone (PES)
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)50
  • Capacity (mL)150
  • SterileYes
  • DescriptionBottletop Filter, 150 mL, .45 µm; 24/cs
Sterile

Key Features

  • Feature a polyethersulfone membrane—ideal for high flow and low binding applications
  • Available in 0.22 or 0.45 μm pore sizes and membrane diameters of 50, 75, and 90 mm
  • Angled hose barb adapter increases unit stability and accommodates three tubing sizes
  • Use with standard 45-mm threaded solution bottles (bottles not included)

More About this Item

Tapered hosebarb fittings accepts 3/16" (5 mm), 3/8" (10 mm), and 9/16" (15 mm) ID tubing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat