Chem-Tainer SH233655 UN Specification (1H1) Tight-Head Drum, 55 Gal.

Representative image only.
Chem-Tainer Mfr # SH233655 – Item # EW-06950-50
No more heavy steel drums
  • Withstand rough handling—lightweight, rugged design
  • Easy access through 2" and 3⁄4" NPT bungs
  • Tough sides can support mixer
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialLLDPE
  • Wall thickness (in)0.19
  • Volume (Gal)55
  • Volume (Liters)208
  • Height (in)36 1/4
  • Height (cm)92.075
  • Outside Diameter (OD) (in)23 1/2
  • DescriptionUN Specification (1H1) Tight-Head Drum, 55 Gal.
  • Warranty1 Year
1 Year Warranty

Key Features

  • Withstand rough handling—lightweight, rugged design
  • Easy access through 2" and 3⁄4" NPT bungs
  • Tough sides can support mixer
  • 1 year warranty

More About this Item

Tight-head drums are 1H1 single packages complying with UN specifications and meet HM-181 and IATA Specification Packaging Standards. These drums are constructed of durable LLDPE for a wide range of applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat