ChemFluor 16TLCT0303S6-10' Smooth FEP-lined Rubber Hose Assembly, 1" hex male, 10-ft length

Representative image only.
ChemFluor Mfr # 16TLCT0303S6-10' – Item # EW-96556-13

$1,037.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Tubing ID (in)1
  • Tubing ID (mm)25.4
  • ColorMulti-colored
  • Clarity (opaque)Yes
  • Working Pressure (PSI)450
  • Max Pressure (PSI)450
  • Max Pressure (bar)31.02642
  • Min Temperature (° F)-100
  • Max Temperature (° F)450
  • Min Temperature (° C)-73
  • Max Temperature (° C)232
  • Length per Pack (ft)6
  • Length (ft)6
  • Length per Pack (m)1.8
  • Length (m)1.8
  • Regulatory ApprovalsNSF-61;ADCF;European Pharmacopoeia;Non-DEHP;NSF-51;FDA;Non-Phthalate;USP;3A
  • DescriptionSmooth FEP-lined Rubber Hose Assembly, 1" hex male, 10-ft length

More About this Item

Applications: Bulk transfer, chemical trailer loading, portable pumps, isolation dampeners, load cell applicators, caustic cleaning, CIP.
Construction
Tube: white Chemfluor PTFE
Reinforcement: multiple polyester plycord and EDPM rubber; high-tensile carbon steel wire
Cover: EPDM rubber
Advantages: Excellent chemical resistance. Resistant to ozone and abrasion. Full vacuum rated. Durable, kink-resistant. High tensile strength. Easy to clean.
Fittings: Permaseal® 316L stainless steel hex male
Certifications: USP Class VI
Temperature range: –100 to 450° F (–73 to 204°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat