ChemFluor 6TS0303S6-120" Smooth PTFE-lined hose assembly, 3/8" hex male x 3/8" hex male, 10-ft length

Representative image only.
ChemFluor Mfr # 6TS0303S6-120" – Item # EW-96552-12

$224.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Tubing ID (in)3/8
  • Tubing ID (mm)9.6
  • ColorWhite
  • Clarity (opaque)Yes
  • Working Pressure (PSI)2500
  • Max Pressure (PSI)2500
  • Max Pressure (bar)172.369
  • Min Temperature (° F)-100
  • Max Temperature (° F)450
  • Min Temperature (° C)-73
  • Max Temperature (° C)232
  • Length (ft)1
  • Length per Pack (ft)1
  • Length per Pack (m)0.3
  • Length (m)0.3
  • Regulatory ApprovalsADCF;FDA;Non-DEHP;European Pharmacopoeia;NSF-51;3A;Non-Phthalate;NSF-61;USP
  • DescriptionSmooth PTFE-lined hose assembly, 3/8" hex male x 3/8" hex male, 10-ft length

More About this Item

Applications: Sanitary or steam transfer, bottle filling, gas analysis, hydraulic lines, extrusion presses, molding and adhesives
Construction
Tube: Chemfluor® PTFE
Reinforcement: 304 stainless steel braid
Advantages: Thicker PTFE tube wall. Superior kink resistance. Excellent vacuum rating. Neutral to taste, color and odor. Nonstick and noncontaminating. Easily cleaned.
Fittings: Permaseal® 316L stainless steel hex male, female JIC, hex male x male JIC union, or female JIC x male adapter
Certifications: FDA compliant, USP Class VI
Temperature range: –100 to 450° F (–73 to 204°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat