ChemFluor 8WCS0303S6-120" Convoluted FEP-lined hose assembly, 1/2" hex male, 10-ft length

Representative image only.
ChemFluor Mfr # 8WCS0303S6-120" – Item # EW-96550-12

$644.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Tubing ID (in)1/2
  • Tubing ID (mm)12.8
  • Clarity (opaque)Yes
  • Working Pressure (PSI)1750
  • Max Pressure (PSI)1750
  • Max Pressure (bar)120.6583
  • Min Temperature (° F)-65
  • Max Temperature (° F)450
  • Min Temperature (° C)-53
  • Max Temperature (° C)232
  • Length (ft)1
  • Length per Pack (ft)1
  • Length per Pack (m)0.3
  • Length (m)0.3
  • Regulatory ApprovalsUSP;FDA
  • DescriptionConvoluted FEP-lined hose assembly, 1/2" hex male, 10-ft length

More About this Item

Applications: Chemical, steam, solvent, food&beverage transfer, acid lines, CIP lines.
Construction
Tube: Low-profile convoluted Chemfluor FEP
Reinforcement: 304 stainless steel braid
Advantages: Superior flexibility and vacuum resistance. High tensile strength. Low-profile convoluted inner tube aids drainage. Neutral to taste, color and odor. Easily cleaned.
Fittings: Permaseal® 316L SS hex male or female JIC
Certifications: FDA compliant, USP Class VI
Temperature range: –65 to 450° F (–54 to 204°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat