ChemFluor TLCT-12,10' Rubber-Covered Hose; 10 ft L; 3/4" ID

Representative image only.
ChemFluor Mfr # TLCT-12,10' – Item # EW-95651-38

$418.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Tubing OD (in)1 1/4
  • Tubing OD (mm)31.8
  • Tubing ID (in)3/4
  • Tubing ID (mm)19.1
  • Wall Thickness (in)1/4
  • Wall Thickness (mm)6.35
  • ColorMulti-colored
  • Clarity (opaque)Yes
  • Working Pressure (PSI)500
  • Max Pressure (PSI)500
  • Max Pressure (bar)34.4738
  • Burst Pressure (PSI)2100
  • Min Temperature (° F)-40
  • Max Temperature (° F)350
  • Min Temperature (° C)-40
  • Max Temperature (° C)176
  • Max Vacuum (in Hg)29.9
  • Max Vacuum (mm Hg)759
  • Bend Radius (in)3 1/4
  • Bend Radius (mm)82.6
  • Length per Pack (ft)10
  • Length (ft)10
  • Length per Pack (m)3
  • Length (m)3
  • Weight per ft (lbs)0.62
  • Weight per ft (kgs)0.28
  • Regulatory ApprovalsFDA;USP
  • Multiplier18
  • DescriptionRubber-Covered Hose; 10 ft L; 3/4" ID

More About this Item

Applications: Pharmaceutical, chemical; food and beverage handling
Characteristics: Chemical-resistant and smooth Chemfluor® hose covered in EPDM rubber. Non-stick and easy to clean fluoropolymer design that is internally bonded to rubber won't slip or move. Kink resistant with no external wire reinforcement to potentially fray. Cover is ozone and abrasion resistant.
Resin Certification: Resin is FDA compliant and USP VI compliant
Temperature range: -40 to 350°F (-40 to 177°C)
Cleaning method: CIP (Clean in place)

Use only our recommended fittings when custom ordering hose to ensure the best connections. Corect sizing and type of hose fittings are the responsibility of the customer. Orders submitted incorrectly cannot be returned for credit, so please select carefu

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat