ChemFluor TS-08,13' Stainless Steel Braided PTFE Hose; 13 ft L; 1/2" ID

Representative image only.
ChemFluor Mfr # TS-08,13' – Item # EW-95639-44

$158.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Tubing OD (in)43/64
  • Tubing OD (mm)16.9
  • Tubing ID (in)1/2
  • Tubing ID (mm)12.8
  • Clarity (opaque)Yes
  • Working Pressure (PSI)2000
  • Max Pressure (PSI)2000
  • Max Pressure (bar)137.8952
  • Burst Pressure (PSI)8500
  • Min Temperature (° F)-100
  • Max Temperature (° F)500
  • Min Temperature (° C)-73
  • Max Temperature (° C)260
  • Max Vacuum (in Hg)29.9
  • Max Vacuum (mm Hg)759
  • Bend Radius (in)4
  • Bend Radius (mm)101.6
  • Length (ft)13
  • Length per Pack (ft)13
  • Length per Pack (m)4
  • Length (m)4
  • Weight per ft (lbs)0.15
  • Weight per ft (kgs)0.07
  • Regulatory ApprovalsADCF;European Pharmacopoeia;FDA;Non-DEHP;NSF-51;Non-Phthalate;NSF-61;USP;3A
  • Multiplier24
  • DescriptionStainless Steel Braided PTFE Hose; 13 ft L; 1/2" ID

More About this Item

Applications: Pharmaceutical, chemical; food and beverage handling.
Characteristics: Stainless steel braided sheath covers a smooth Chemfluor® PTFE static dissipating conductive tube. This smooth inner tube is up to 33% thicker than most manufacturers, which yields higher kink resistance, improved vacuum rating, and better damage resistance; high pressure rating. Neutral to taste, color, or odor. Non-stick, non-contaminating tube cleans easily.
Resin certification: Resin is FDA compliant and USP Class VI compliant.
Temperature range: –100 to 500°F (–73 to 260°C)
Cleaning method: CIP (Cleaning in place)

Use only our recommended fittings when custom ordering hose to ensure the best connections. Corect sizing and type of hose fittings are the responsibility of the customer. Orders submitted incorrectly cannot be returned for credit, so please select carefu

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat