ChemFluor TSFE14-0125-031-50 FEP Tubing, 213 psi @ 70F, 1/16" x 1/8", 50ft/pk

Representative image only.
ChemFluor Mfr # TSFE14-0125-031-50 – Item # EW-96001-02

$69.50USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$69.50USD / Pkg of 1
  • 4-9$62.55USD / Pkg of 1
  • 10-19$59.08USD / Pkg of 1
  • 20+$55.60USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationChemfluor
  • Tubing OD (in)1/8
  • Tubing OD (mm)3.2
  • Tubing ID (in)1/16
  • Tubing ID (mm)1.6
  • Wall Thickness (in)1/32
  • Wall Thickness (mm)0.8
  • ColorTransparent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)213
  • Max Pressure (PSI)213
  • Max Pressure (bar)14.6858388
  • Min Temperature (° F)-454
  • Max Temperature (° F)400
  • Min Temperature (° C)-270
  • Max Temperature (° C)204
  • Length per Pack (ft)50
  • Length (ft)50
  • Length per Pack (m)15.2
  • Length (m)15.2
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Regulatory ApprovalsFDA;USP
  • DescriptionFEP Tubing, 213 psi @ 70F, 1/16" x 1/8", 50ft/pk
Certificate of Compliance

More About this Item

Applications: Transfer of abrasive fluids; pharmaceutical processes.
Characteristics: Good chemical resistance at a low cost, temperature resistant, low coefficient of friction, semi-flexible. Transparent.
Certification:FDA compliant. Meets USP 23 Class VI.
Temperature range:–454 to 400°F (–270 to 205°C
Sterilize:With autoclave, ethylene oxide, or use dry heat.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat