ChemFluor TSPF35-0375-062 PFA tubing, 1/4 x 3/8, pack of 50'

Representative image only.
ChemFluor Mfr # TSPF35-0375-062 – Item # EW-96005-20

$695.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$695.00USD / Pkg of 1
  • 4-9$625.50USD / Pkg of 1
  • 10-19$590.75USD / Pkg of 1
  • 20+$556.00USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationChemfluor
  • Tubing OD (in)3/8
  • Tubing OD (mm)9.96
  • Tubing ID (in)1/4
  • Tubing ID (mm)6.4
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Max Pressure (PSI)150
  • Max Pressure (bar)10.34214
  • Min Temperature (° F)-320
  • Max Temperature (° F)500
  • Min Temperature (° C)-195
  • Max Temperature (° C)260
  • Length (ft)50
  • Length per Pack (ft)50
  • Length (m)15.2
  • Length per Pack (m)15.2
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Regulatory ApprovalsNSF-61;ADCF;FDA;Non-Phthalate;USP;3A;Non-DEHP;European Pharmacopoeia;NSF-51
  • DescriptionPFA tubing, 1/4 x 3/8, pack of 50'

More About this Item

Applications:Pharmaceutical processes, cable covering, electrical applications.
Characteristics:Excellent temperature range, chemically inert, tough, flexible, low friction coefficient, Ozone-, UV-, and stress and crack resistant. Translucent.
Certification:FDA compliant. Meets USP Class VI requirements.
Temperature range:–320 to 500°F (–195 to 260°C).
Sterilize:With autoclave, ethylene oxide, or use dry heat.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat