ChemFluor TSPTFE-0125-031 PTFE Tubing, 1/16" x 1/8"; 50 ft/Pk

Representative image only.
ChemFluor Mfr # TSPTFE-0125-031 – Item # EW-96000-02
  • 1/16 x 1/8" tubing size

PRODUCT OPTIONS

$120.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$120.00USD / Pkg of 1
  • 4-9$108.00USD / Pkg of 1
  • 10-19$102.00USD / Pkg of 1
  • 20+$96.00USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPTFE
  • Tubing OD (in)1/8
  • Tubing OD (mm)3.2
  • Tubing ID (in)1/16
  • Tubing ID (mm)1.6
  • Wall Thickness (in)1/32
  • Wall Thickness (mm)0.8
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Max Pressure (PSI)156
  • Max Pressure (bar)10.7558256
  • Min Temperature (° F)-450
  • Max Temperature (° F)550
  • Min Temperature (° C)-267
  • Max Temperature (° C)287
  • Length (ft)50
  • Length per Pack (ft)50
  • Length (m)15.2
  • Length per Pack (m)15.2
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Resin CertificationNon-Phthalate;NSF-61;USP;ADCF;FDA;Non-DEHP;European Pharmacopoeia;NSF-51;3A
  • DescriptionPTFE, 1/16 x 1/8" Tubing, 50 Ft/Pk

Key Features

  • 1/16 x 1/8" tubing size

More About this Item

Applications: Chemical transfer and pharmaceutical processes.
Characteristics: Most flexible fluoropolymer. Excellent chemical compatibility. Translucent.
Certification: FDA compliant.
Temperature range: –450 to 550°F (–268 to 288°C).
Sterilize: Autoclave, ethylene oxide, or dry heat.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat