ChemFluor TSTZ83-0062-023-50 ETFE tubing, 0.016 x 1/16", 50 ft/pk

Representative image only.
ChemFluor Mfr # TSTZ83-0062-023-50 – Item # EW-06488-08

$229.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$229.00USD / Pkg of 1
  • 4-9$206.10USD / Pkg of 1
  • 10-19$194.65USD / Pkg of 1
  • 20+$183.20USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationETFE
  • Tubing OD (in)1/16
  • Tubing OD (mm)1.6
  • Tubing ID (in)1/64
  • Tubing ID (mm)0.38
  • Wall Thickness (in)1/32
  • Wall Thickness (mm)0.8
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Max Pressure (PSI)975
  • Max Pressure (bar)67.22391
  • Min Temperature (° F)-150
  • Max Temperature (° F)302
  • Min Temperature (° C)-101
  • Max Temperature (° C)150
  • Length (ft)50
  • Length per Pack (ft)25
  • Length per Pack (m)15.2
  • Length (m)15.2
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • DescriptionETFE tubing, 0.016 x 1/16", 50 ft/pk

More About this Item

Tubing is translucent and slightly flexible. Tubing is versatile and can be used in several applications, including lab, chemical, electrical, mechanical, and automotive applications. Ideal for biochromatography-will not denature sensitive biomolecules. ETFE exhibits excellent mechanical resistance and is more chemically inert than SS tubing. Withstands pressures up to 3000 psi and can be used continuously at temperatures up to 300°>F (149°>C). The resin meets ASTM standard D3159 and may be sterilized by autoclaving or ethylene oxide. Pack of 50 feet, unless noted otherwise.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat