Chemical-Duty Transfer Pump with Carbon-Filled Head, 38 GPM max flow

Representative image only.
Item # EW-07190-20
Different wetted materials for different chemical compatibilities
  • Pumps with glass-filled polypropylene heads are ideal for transferring a wide range of caustic materials
  • Pumps with virgin PVDF heads are ideal for DI H2O, strong acids, and halogens

PRODUCT OPTIONS

$1,126.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)38
  • Max Flow Rate (LPM)143.8
  • Max Head (ft)49
  • Max Pressure (PSI)75
  • Max Motor RPM (rpm)3450
  • Motor TypeTEFC
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Power (amps)7.4/3.7
  • Power (Phase)1
  • Wetted MaterialsCarbon-filled Kynar®, 99.9% aluma oxide ceramic, carbon brushing, Viton®
  • Inlet Connection1" NPT(F)
  • Outlet Connection3/4" NPT(M)
  • Max Temperature (° F)200
  • Max Temperature (° C)93
  • Duty Cycle ContinuousYes
  • Width (in)8.125
  • Length (in)15.1875
  • Height (in)8.125
  • Width (cm)20.6
  • Length (cm)38.6
  • Height (cm)20.6
  • Motor hp1/2
  • DescriptionChemical-Duty Transfer Pump with Carbon-Filled Head, 38 GPM max flow

Includes

Conduit box for hardwiring.

Key Features

  • Pumps with glass-filled polypropylene heads are ideal for transferring a wide range of caustic materials
  • Pumps with virgin PVDF heads are ideal for DI H2O, strong acids, and halogens

More About this Item

Self-priming pumps with glass-filled polypropylene heads are capable of lifting water up to 10 feet

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat