Chemsteel S2106BCB-C1N47 PPS gear pump, 5.6 GPM, 115/230 VAC

Representative image only.
Chemsteel Mfr # S2106BCB-C1N47 – Item # EW-70736-20
Self-priming and bidirectional capabilities offer excellent dosing, metering, and transfer of polymers and corrosive chemicals
  • Wear-resistant helical gears offer reduced noise levels of 10 dB
  • Heavy-duty three-piece design combines bearings and wear plates to easily service pump in the field

PRODUCT OPTIONS

$3,060.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (LPM)21.2
  • Max Flow Rate (GPM)5.6
  • Differential Pressure (PSI)100
  • Differential Pressure (bar)6.9
  • Suction Lift, Wet (in H₂O)244
  • Suction Lift, Wet (mm of H₂O)6198
  • Max Motor RPM (rpm)1725
  • Motor Enclosure TypeTEFC
  • Power (VAC)115 / 230
  • Power (Hz)60
  • Wetted PartsPTFE-encapsulated silicone
  • Seal MaterialViton®
  • Body MaterialPPS
  • Gear Material316 SS, PPS
  • Bearing MaterialCarbon
  • ReversibleYes
  • Run DryNo
  • Duty Cycle ContinuousYes
  • Max Temperature (° F)200
  • Max Temperature (° C)93
  • Max Viscosity (cP)500
  • Width (in)6.75
  • Width (cm)17.2
  • Length (in)17
  • Length (cm)43.2
  • Height (in)6.875
  • Height (cm)17.5
  • Motor hp1
  • DescriptionPPS gear pump, 5.6 GPM, 115/230 VAC

Key Features

  • Wear-resistant helical gears offer reduced noise levels of 10 dB
  • Heavy-duty three-piece design combines bearings and wear plates to easily service pump in the field

More About this Item

316 SS Gear Pumps with mechanical seals provide a cost-effective option for pumping a variety of fluids.

All pumps are close-coupled to standard 56C-face motors. Motor type is TEFC, totally enclosed, fan-cooled. The 115/230 VAC models are single phase. Three phase motors for variable-speed use with controllers are available. Call our Application Specialists to order.

Also contact our Application Specialists if your maximum viscosity requirements are higher.

Service kits include: drive and idler gears mounted to the shafts, keys, bearings, O-rings, and seal assemblies.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat