Chemware D1069031 Perfluoroalkoxy (PFA) Jar, 1000 mL (32 oz)

Representative image only.
Chemware Mfr # D1069031 – Item # EW-34607-68
  • Safely store your samples with secondary inner seal
  • 6 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialPerfluoroalkoxy (PFA)
  • Cap MaterialPolyfluoralkoxy (PFA)
  • Cap / Stopper Size107 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Outside Diameter (OD) (in)4 1/4
  • Outside Diameter (OD) (cm)10.7
  • Overall Height (in)6
  • Overall Height (cm)15.2
  • DescriptionPerfluoroalkoxy PFA Jar, 1000 mL (32 oz), 1/Pk
  • Warranty6 month
6 Month Warranty

Key Features

  • Safely store your samples with secondary inner seal
  • 6 month warranty

More About this Item

Jars are resistant to most chemicals and are ideal for storing corrosive liquids, solvents, acids, sensitive reagants, and staining solutions. Feature an area for identification markings and non-stick surface for easy cleaning. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat