This item is now discontinued. We recommend the following as suggested replacements: EW-06023-30

Chemware D1069072 Narrow-Mouth Graduated PFA Bottle, 500 mL (16 oz), 1/Pk

Representative image only.
Chemware Mfr # D1069072 – Item # EW-06040-34
Non-contaminating, lowest metal ion content of all fluropolymers
  • 6 month warranty
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialPerfluoroalkoxy (PFA)
  • Graduation Interval (mL)100
  • Cap MaterialFluoropolymer
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)17
  • Neck Inside Diameter (ID) (in)11/16
  • Outside Diameter (OD) (in)2 3/4
  • Outside Diameter (OD) (cm)7.2
  • Overall Height (in)6 3/4
  • Overall Height (cm)17
  • DescriptionNarrow-Mouth Graduated PFA Bottle, 500 mL (16 oz), 1/Pk
  • Warranty6 month
6 Month Warranty

Key Features

  • 6 month warranty

More About this Item

Durable leakproof PFA bottles are ideal for environmental sampling and storage in pharmaceutical and semiconductor processing. Chemically inert and heat resistant bottles store almost all corrosive chemicals. Includes caps with fluoropolymer cap liner.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat