Chrontrol XT-4 Four-Circuit Programmable Timer/Controller, Standard, 4 Outlets; 120V

Representative image only.
Chrontrol Mfr # XT-4 – Item # EW-94400-00
Feature a battery back-up—protect your programs in case of a power loss.
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity2 seconds to 1 year
  • Number of Channels4
  • Number of Circuits4
  • Number of Programs20 on/off events
  • Resolution1 sec
  • Accuracy±16 msec
  • Display6-digit LED, 0.5\" H
  • Max Operating Temperature (° F)129
  • Max Operating Temperature (° C)54
  • Min Operating Temperature (° F)-0.4
  • Min Operating Temperature (° C)-18
  • Control OutputFour outlets, 15 A total
  • Power (VAC)120
  • Height (in)4 3/4
  • Depth (in)5
  • Width (in)8 1/4
  • Height (cm)12.1
  • Depth (cm)12.7
  • Width (cm)21
  • DescriptionFour-Circuit Programmable Timer/Controller, Standard, 4 Outlets; 120V
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

One unit automatically controls lights, pumps, mixers, security systems, or any other electrical appliance in your lab or plant, without the clutter of numerous mechanical timers. Each unit can control up to four circuits.
Program each cycle length from two seconds to one year. You can selectively omit any day or days of the week and manually switch any circuit "on" or "off". A locking keyboard prevents tampering or accidental entries which may disturb critical operations.
Your programs are run according to the time set on the internal clock and feature a battery backup to protect your critical operations (order batteries separately). The battery backup also protects the system memory so in case of power failure there is no need to reprogram.

Features four AC outlets (rated for 15 A total) for simple hookup, a high-impact plastic case, and a 5-ft cord with U.S. grounded plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat