CINC V2 Explosion-Proof Centrifugal Separator/Extractor, 110 VAC

Representative image only.
CINC Mfr # V-2CP W/XP MOTER-110V – Item # EW-17315-06
Mix, react, and/or separate liquid-liquid mixtures in a single device
  • Highly flexible design operates effectively under changing inlet concentrations, variable flow rates, and flow disruptions
  • Heavy-duty SS componentry can be quickly cleaned and inspected (suitable for CIP and autoclavable)
  • Interchangeable weirs allow for broad applications in research, pilot plant, or production operations

PRODUCT OPTIONS

$8,490.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Wetted Parts Housing316L Stainless Steel
  • Wetted Parts Rotor HeadPTFE-encapsulated Viton®
  • Wetted Parts O-ringPTFE
  • Motor TypeExplosion-proof
  • Max Capacity (mL)1900
  • Length (in)9
  • Width (in)9
  • Height (in)25
  • Length (cm)22.8
  • Width (cm)22.8
  • Height (cm)63.5
  • Fitting Size (NPT)0
  • Power (VAC)110
  • DescriptionV2 Explosion-Proof Centrifugal Separator/Extractor, 110 VAC

Includes

centrifugal chamber, 1⁄8-hp electric motor with variable speed controller, high- and low-mix bottom plates plus ten weirs (ranging 0.825" to 1.050" dia), and a CD-ROM including weir selection software, dynamic-image instruction package, and maintena

Key Features

  • Highly flexible design operates effectively under changing inlet concentrations, variable flow rates, and flow disruptions
  • Heavy-duty SS componentry can be quickly cleaned and inspected (suitable for CIP and autoclavable)
  • Interchangeable weirs allow for broad applications in research, pilot plant, or production operations

More About this Item

Users find this design to be superior to most disk-stack style centrifuges, gravity-based decanters, coalescer and DAF type separators, mixer/settler systems, and extraction columns. It is suitable for separation of liquids with specific gravity differences of 0.05 or better and can process immiscible droplet sizes that are up to 10 ìm. Users may interchange weirs to accommodate for liquids of varying specific gravity and viscosity. A second inlet port allows the introduction (down to 20 mL/min) of mixing additives to the liquid for extraction, reaction and washing.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat