Cole-Parmer 0 to 3000 psig High-Accuracy Gauge Transmitter, 0.1 to 5.1 V Output

Representative image only.
Cole-Parmer Item # EW-68074-18
Welded stainless steel (SS) housing rated to NEMA 4 (IP65) standards
  • 18 month warranty

PRODUCT OPTIONS

$430.10USD / Each
$506.00USD / Each

$152.00 - $225.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.13% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)3000
  • Min Temperature (° F)-40
  • Max Temperature (° F)260
  • Min Temperature (° C)-40
  • Max Temperature (° C)126
  • Wetted Materials17-4PH SS
  • Process Connection1/4\" NPT(M)
  • Unit Of Measurementpsi
  • Battery Type12 to 28 VDC (unregulated)
  • Electrical Connections2-ft (0.6-m) cable
  • Output0.1 to 5.1 VDC
  • Enclosure RatingNEMA 4, IP65
  • HousingStainless Steel
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Diameter (in)2
  • Length (in)5
  • Length (cm)12.7
  • Diameter (cm)5.1
  • Description0 to 3000 psig High-Accuracy Gauge Transmitter, 0.1 to 5.1 V Output
  • Warranty18 months
18 Month WarrantyConformite Europeenne

Key Features

  • 18 month warranty

More About this Item

Transducers feature SS capacitive sensor for your more demanding systems—even ElectroMagnetic Interference (EMI)/Radio Frequency Interference (RFI) resistance ensures accurate and consistent performance in any environment.

Transducers feature adjustable zero and span potentiometers. Transducers with 4 to 20 mA output have red (positive power) and black (output) wires. Transducers with 0.1 to 5.1 V output have red (positive power), green (output), and white/black (common) wires.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat