Cole-Parmer 1.800/2.000 Specific Gravity and 64/70 Degree Baume Dual Scale Hydrometer for Liquids Heavier Than Water

Representative image only.
Cole-Parmer Item # EW-08298-24
  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

PRODUCT OPTIONS

$31.28USD / Each
$36.80USD / Each

$176.00 - $249.00USD / Each

for an additional
$176.00USD / Each
for an additional
$249.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")6 1/2
  • Hydrometer FormPlain
  • Liquids Heavier Than WaterYes
  • Specific Gravity Range (Min) (%)1.8
  • Specific Gravity Range (Max) (%)2
  • Baume Range (Max) (° C)70
  • Baume Range (Min) (° C)64
  • Division0.005 SG / 0.5° Baume
  • Accuracy±0.005 SG / ±0.5° Baume
  • Length (mm)165
  • Description 1.800/2.000 Specific Gravity and 64/70 Degree Baume Dual Scale Hydrometer for Liquids Heavier Than Water
  • Warranty5 years
5 Year Warranty

Key Features

  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

For liquids heavier than water, each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Equivalent to H-B Instrument 618040200.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat