Traceable Countdown 1-Channel Digital Stopwatch with Calibration

Representative image only.
Traceable Item # EW-94460-15
Just turn dial to select from 15 preprogrammed countdown durations – quicker than push-button programming
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Shockproof ABS plastic case is perfect for the lab or field
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity10 hours counting up, 99 hours counting down
  • Timing ModesCumulative split, lap, single event
  • Count DirectionUp and down
  • Number of Channels1
  • Resolution0.01 sec, 1 sec
  • Accuracy±0.01%
  • DisplayDual LCD
  • CertificationsNIST-traceable
  • Battery IncludedYes
  • Depth (in)5/8
  • Outside Diameter (OD) (in)2 1/2
  • Depth (cm)1.6
  • Outside Diameter (OD) (cm)6.4
  • DescriptionTraceable® Countdown 1-Channel Digital Stopwatch with Calibration
  • Warranty1 year
1 Year WarrantyNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Shockproof ABS plastic case is perfect for the lab or field
  • 1 year warranty

More About this Item

Stopwatch features a dial of preselected count-down durations. Choose from 1, 3, 5, 10, 12, 15, 20, 25, 30, 35, 40, 45, 50, 55, and 60 minutes; or using the push-buttons, set the timer to countdown anywhere from 99 hours to 1 second. Display shows running time remaining to zero. When zero is reached, an alarm sounds for 5 seconds. Select the repeat-cycle mode and the timer will automatically begin to count down again from the programmed time.
Stopwatch also functions as a count-up stopwatch — with single-event, lap, and cumulative split timing. Store up to eight timing functions in memory for later recall. Dual display shows two independent countdown timers or two independent count-up timers.
Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat