Cole-Parmer 1143-CP Vacuum Filtration Assembly, .45 um PES; 1000 mL

Representative image only.
Cole-Parmer Item # EW-06062-78
Pre-sterilized filtration systems for every application
  • Gamma sterilized to reduce the risk of contamination
  • Made with a low protein binding and surfactant-free PES membrane
  • Available in two membrane pore size options for an assortment of applications

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialPolyethersulfone (PES)
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)90
  • Housing MaterialPolystyrene
  • Capacity (mL)1000
  • SterileYes
  • DescriptionVacuum Filtration Assembly, .45 um PES; 1000 mL

Key Features

  • Gamma sterilized to reduce the risk of contamination
  • Made with a low protein binding and surfactant-free PES membrane
  • Available in two membrane pore size options for an assortment of applications

More About this Item

The vacuum filtration systems include the upper funnel and dust cap along with a media bottle. The design features an ergonomic bottle shape with molded finger grips. The funnel and bottle are made of polystyrene material. These systems are available in three different capacities: 250 mL, 500 mL, and 1000 mL. These capacities are available in two pore size options. The 0.1 µm pore size is mycoplasma filter grade and the 0.45 µm filter is clarification grade.
These systems can be used in conjunction with the optional pedestal or cradle ring to create a hands-free filtration system.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat