Cole-Parmer 150132 Double open end polypropylene housing and sump, 10"

Representative image only.
Cole-Parmer Item # EW-01508-27
Model 01509-02 available with pressure relief valve

PRODUCT OPTIONS

$112.60USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolypropylene
  • Housing MaterialPure Polypropylene
  • Flow Rate1 to 10 GPM
  • Length (in)10
  • Cartridge Length (in)10
  • Port Size0.75" NPT(F)
  • Relief ValveNo
  • Max Pressure (PSI)100
  • Max Temperature (° F)100
  • Max Temperature (° C)38
  • Housing Height (in)31.12
  • Housing Outside Diameter (OD) (in)5.125
  • Housing Outside Diameter (OD) (cm)13.02
  • DescriptionDouble open end polypropylene housing and sump, 10"

More About this Item

Cold Water Housing with Transparent, Styrene Acrylonitrile (SAN) Sump. Talc-filled polypropylene cap. Maximum temperature is 125°>F (52°>C); maximum pressure is 125 psi. Accepts all DOE cartridges. Buna N seal. Model 01509-02 includes a pressure relief valve.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat