Cole-Parmer 150367 Polypropylene bag filter housing, 1" NPT(F), 40 gpm

Representative image only.
Cole-Parmer Item # EW-01510-02
Strength and durability without bulk
  • Polypropylene construction provides corrosion resistance, strength, and durability
  • Housings are lightweight and portable
  • Maximum temperature is 100°F (38°C)

PRODUCT OPTIONS

$273.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolypropylene
  • Housing MaterialPolypropylene
  • Flow Rate40 GPM
  • Length (in)10
  • Filter Length (in)10
  • Port Size1" NPT(F)
  • Max Pressure (PSI)90
  • Housing Height (in)60.64
  • Housing Outside Diameter (OD) (in)6
  • Housing Outside Diameter (OD) (cm)15.24
  • DescriptionPolypropylene bag filter housing, 1" NPT(F), 40 gpm

Key Features

  • Polypropylene construction provides corrosion resistance, strength, and durability
  • Housings are lightweight and portable
  • Maximum temperature is 100°F (38°C)

More About this Item

Polypropylene is ideal for water, acids, plating solutions, corrosive chemicals, food products, and more. Each housing includes a Buna-N O-ring, gauge, wrench, ¼" vent port with plug, and 3/8" drain valve.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat