Cole-Parmer 201-43-01 Two-Way Diaphragm Valve, 1/4" NPT(F), up to 100 psi

Representative image only.
Cole-Parmer Item # EW-98402-07

$374.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port1/4" NPT(F)
  • Connection TypeNPT(F)
  • Inlet Port1/4" NPT(F)
  • Orifice (in)0.25
  • Orifice (mm)6.35
  • Cv0.9
  • Max Pressure (PSI)100
  • Max Temperature (° F)300
  • Max Temperature (° C)149
  • DescriptionTwo-Way Diaphragm Valve, 1/4" NPT(F), up to 100 psi

More About this Item

These diaphragm valves are made of PFA and feature no exposed metal parts. Choose between a two-way, three-way or sample diaphragm valve with various temperature and pressure ranges. Two-way valve 31101-05 includes bracket and screws. Three-way and sample valves include screws for mounting hardware.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat