Plug Valve, PFA, 1/4" OD compression fittings, 40 psi max

Representative image only.
Item # EW-98402-06

$218.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port1/4" compression
  • Connection TypeCompression
  • Inlet Port1/4" compression
  • Orifice (in)0.1562
  • Orifice (mm)3.97
  • Wetted MaterialsPFA
  • Tubing OD (in)0.25
  • DescriptionPlug Valve, PFA, 1/4" OD compression fittings, 40 psi max

More About this Item

Plug valves are FDA-approved and feature PFA seals and nuts.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat