Cole-Parmer 2241R-PEF Vial with Screw Cap and Gasket, Frosted Polyethylene, 5 mL, 1/2" dia x 2"L; 200/PK

Representative image only.
Cole-Parmer Item # EW-04500-37
Safely grind samples in the HG-600 Geno/Grinder® 2010 and HG-400 MiniG® homogenizers
  • Screw thread cap ensures a tight seal
  • Made of durable, frosted polyethylene
  • Includes a gasket for a tight seal

PRODUCT OPTIONS

$265.71USD / Pkg of 200

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)5
  • Tube MaterialPolyethylene
  • Tube ColorWhite
  • Cap TypeScrew
  • Cap MaterialPolyethylene
  • Cap colorWhite
  • SterileNo
  • Height (in)2
  • Outside Diameter (in)1/2
  • Height (mm)50.8
  • Outside Diameter (mm)12.7
  • Special FeaturesFrosted
  • DescriptionVial with Screw Cap and Gasket, Frosted Polyethylene, 5 mL, 1/2" dia x 2"L; 200/PK

Includes

Vials, screw caps, and gaskets.

Key Features

  • Screw thread cap ensures a tight seal
  • Made of durable, frosted polyethylene
  • Includes a gasket for a tight seal

More About this Item

Cole-Parmer® vials are ideal for holding grinding balls and media. Vials are supplied with screw caps to secure and protect samples or grinding media.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat