Cole-Parmer 25 Pound Polypropylene Heat-Resistant Cable Zip Ties, 8" L, Black; 100/PK

Representative image only.
Cole-Parmer Item # EW-06831-07
Heat- and chemical-resistant for challenging environments
  • Withstand temperatures to 115 °C (239 °F)
  • Resistant to chemicals and salts
  • Locking mechanism holds securely
  • Bent tail for easy pick up and use
  • 6 month warranty

PRODUCT OPTIONS

$10.00USD / Pkg of 100

BUY MORE & SAVE

  • 1-5$10.00USD / Pkg of 100
  • 6-29$9.00USD / Pkg of 100
  • 30-59$8.50USD / Pkg of 100
  • 60+$8.00USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Tensile Strength (lbs)25
  • Length (in)8
  • Max Bundle Diameter (in)1 3/4
  • Length (cm)20.3
  • Max Bundle Diameter (cm)4.4
  • ColorBlack
  • MaterialPolypropylene
  • Flammability RatingUL 94 HB
  • Withstand Temperatures up to (° F)239
  • Withstand Temperatures up to (° C)115
  • Description25 Pound Polypropylene Heat-Resistant Cable Zip Ties, 8" L, Black; 100/PK
  • Warranty6 month
6 Month Warranty

Key Features

  • Withstand temperatures to 115 °C (239 °F)
  • Resistant to chemicals and salts
  • Locking mechanism holds securely
  • Bent tail for easy pick up and use
  • 6 month warranty

More About this Item

Polypropylene cable zip ties provide excellent resistance to chemicals and salts. They also have a wide operating temperature of -40 °C to 115 °C (-40 °F to 239 °F) making them ideal in situations where high heat could lead to melting of a nylon cable tie. A bent tail allows for easy pick up of the tie and threading through the lock. These ties are RoHS compliant, UL 94 HB flammability rated, and autoclavable.

Easily install by wrapping the tie around the bundle and threading the tail through the locking mechanism. Pull tight by hand and cut the tail to complete or use a tensioning tool—available separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat