Cole-Parmer 252-1903-CP Safety Tray for 20L to 60L Carboys; 1 Ea

Representative image only.
Cole-Parmer Item # EW-06061-24
Enhance the safety of your HPLC solvent waste system
  • Constructed of tough and durable HDPE
  • Designed with the capacity to hold 115% of carboy's content

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)73.4
  • Capacity (Gal)19.4
  • MaterialHDPE
  • Overall Length (in)23 1/2
  • Overall Length (cm)59.7
  • Overall Width (in)19 1/2
  • Overall Width (cm)49.5
  • Overall Height (in)13
  • Overall Height (cm)33
  • DescriptionSafety Tray for 20L to 60L Carboys; 1 Ea

Key Features

  • Constructed of tough and durable HDPE
  • Designed with the capacity to hold 115% of carboy's content

More About this Item

Contain leakage and spills from solvent waste carboys with this secondary container. Available in single or multi-pack, and come in different capacities to accommodate a range of carboys. Red color for high visibility.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat