Cole-Parmer 3114 Grinding Vial Set, 303 Stainless Steel (SS), 2.5 mL; 1/EA

Representative image only.
Cole-Parmer Item # EW-04575-89
Use with high-energy Mixer/Mill® grinders to pulverize and mix samples
  • Crush, grind, and mill various materials
  • Stainless steel is excellent for resisting chemical attacks
  • Recommended mixing load: 1 mL
  • Recommended grinding load: 0.2 to 0.6 mL
  • 303 stainless steel (SS) vial, and cap with 440C SS grinding ball

PRODUCT OPTIONS

$116.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2.5
  • Tube Material303 stainless steel
  • Cap TypeSlip-on
  • Cap Material303 stainless steel
  • Height (in)1
  • Outside Diameter (in)1/2
  • Height (mm)24.5
  • Outside Diameter (mm)12.7
  • Special Features440C stainless steel ball
  • DescriptionGrinding Vial Set, 303 Stainless Steel (SS), 2.5 mL; 1/EA

Includes

303 SS vial, 303 SS slip-on cap, and one 1/4" (6.35 mm) 440C SS ball.

Key Features

  • Crush, grind, and mill various materials
  • Stainless steel is excellent for resisting chemical attacks
  • Recommended mixing load: 1 mL
  • Recommended grinding load: 0.2 to 0.6 mL
  • 303 stainless steel (SS) vial, and cap with 440C SS grinding ball

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinders with a wide range of vial sets suitable for your application.

Stainless steel vial set offers high durability and efficiency with moderate resistance to abrasion. Vials are also suitable for slurry grinding.

Hardness: Mohs 5-5 ½; Rockwell – C 55-60
Typical composition: Major Elements – Fe, Cr; Minor Elements – Ni, Mn, S, Si

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat