Cole-Parmer 330-0921-CP Safety Funnel, SS; 120 mm

Representative image only.
Cole-Parmer Item # EW-06063-37
Improve the safety of your solvent waste system with this safety funnel
  • Constructed of high-quality, chemical-resistant stainless steel for enhanced durability
  • Overfill protection stops spillage of liquids during filling
  • Attached lid keeps volatile organic compounds (VOCs) from evaporating into the air
  • Removable, easy-to-clean flame trap prevents liquid waste from igniting
  • Available with 83B or 120 mm polypropylene carboy cap

$772.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialStainless steel
  • Stem OD (mm)44.5
  • Closure Size (mm)120
  • Top OD (in)5 1/2
  • Top OD (mm)140
  • Overall Height (mm)406

Key Features

  • Constructed of high-quality, chemical-resistant stainless steel for enhanced durability
  • Overfill protection stops spillage of liquids during filling
  • Attached lid keeps volatile organic compounds (VOCs) from evaporating into the air
  • Removable, easy-to-clean flame trap prevents liquid waste from igniting
  • Available with 83B or 120 mm polypropylene carboy cap

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat