Cole-Parmer 4-watt UV Lamp with 254nm Wavelength and White Light Tubes, 230VAC

Representative image only.
Cole-Parmer Item # EW-97620-03
Easily switch from one UV light source to another
  • Built-in reflector enhances UV illumination
  • Durable, extruded metal housing features scratch-resistant powder coating
  • Lightweight and easy to handle
  • Offers two to three different UV wavelengths in one lamp
  • 3 year warranty

PRODUCT OPTIONS

$530.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Wavelength254nm
  • Width (in)3 3/4
  • Height (InchShort)2 1/2
  • Depth (in)9 3/4
  • Width (cm)9.5
  • Height (cm)6.4
  • Depth (cm)24.8
  • Power (VAC)230
  • Power (watts)4
  • Power (Hz)50
  • Intensity (µW/cm2)590
  • Description4-watt UV Lamp with 254nm Wavelength and White Light Tubes, 230VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Built-in reflector enhances UV illumination
  • Durable, extruded metal housing features scratch-resistant powder coating
  • Lightweight and easy to handle
  • Offers two to three different UV wavelengths in one lamp
  • 3 year warranty

More About this Item

These handheld ultraviolet lamps come in a variety of wavelengths to match your specific UV applications. Choose from one of three UV wavelengths or a combination of UV wavelengths or white light in 4-, 6- or 8-watt configurations. A basic lamp configuration of one UV and one white light tube is ideal for viewing materials in a dimly-lit area. Twin UV models offer two tubes of identical wavelength operating at the same time for added UV intensity. Double UV models with two different tubes allow you to work in any one of two ultraviolet wavelengths. The triple UV model, available only in the 8-watt lamp, allows you the flexibility to easily switch among the three wavelengths (shortwave, midrange, or longwave UV). A selector switch on the back of the lamp makes it simple to switch between light sources on models with multiple wavelengths.


The 365 nm longwave UV models are ideal for bacterial identification, specimen staining, gel electrophoresis, chlorination, fluorochemistry, and more. The 302 nm midrange UV models provide an effective tool for gel electrophoresis, gel viewing, and optical lab measurements. The 254 nm shortwave UV models can be used for biochemical testing, mercury detectors, optical alignment, DNA analysis, electrophoresis, and more.

A viewing cabinet, for a darkroom environment, can be purchased for the 4- and 8-watt models. An optional lamp stand for hands-free operation is available for all models.

Lamps provide longwave, midrange, shortwave, or white light in a compact, economical design. The 4-watt model comes with two tubes. Basic configuration features one UV tube and one white light tube—for added illumination in dimly lit areas. A selector switch on the lamp back makes it easy to switch light sources. Twin-tube models use two tubes of the same wavelength for added UV intensity. Double-UV models use two tubes of different wavelengths.
Use these 4-watt lamps with optional viewing cabinet 97620-70 for a darkroom environment. Optional lamp stand 97620-65 accommodates all models to provide hands-free operation.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat