Complete Vacuum Desiccator, Plate, and Desiccant Kit; 250 mm Diameter

Representative image only.
Mfr # MAKE-UP – Item # EW-25000-33
Save money and get everything you need to dry your samples
  • Clear, plastic desiccator is lightweight, and unbreakable
  • Be confident in your sample integrity — system holds a maximum vacuum of 28" Hg for 24 hours
  • High-absorption, indicating desiccant/purifier absorbs 107% of its weight in water

SPECS & DESCRIPTION

Specifications & Description

  • Plate Size (mm)230
  • Exterior Height (in)13
  • Exterior Depth (in)9.1
  • Diameter (InchShort)9.875
  • Diameter (cm)25
  • Clearance Above Plate (mm)195
  • Flange Outside Diameter (OD) (in)11
  • Flange Outside Diameter (OD) (cm)28
  • MaterialPolycarbonate desiccator, ceramic plate
  • DescriptionComplete Vacuum Desiccator, Plate, and Desiccant Kit; 250 mm Diameter

Key Features

  • Clear, plastic desiccator is lightweight, and unbreakable
  • Be confident in your sample integrity — system holds a maximum vacuum of 28" Hg for 24 hours
  • High-absorption, indicating desiccant/purifier absorbs 107% of its weight in water

More About this Item

The desiccator's silicone O-ring doesn't require grease, and both the cover and base have easy-to-access side arms. The PTFE stopcock accepts 1/4" through 3/8" ID tubing for connecting a vacuum line, though the desiccator does not require vacuum for efficient use. Two PTFE caps are included to seal the side arms when the desiccator is used without vacuum. The ceramic plate fits well onto the shelf of the desiccator to securely hold samples above the desiccant.
The indicating desiccant (alumina silicate) quickly absorbs 107% of its own weight in water and dries to a dew point of –100°F. It reduces moisture in air or gas to 17% in a room with a temperature of 70°F and relative humidity of 40%. Desiccant can be repeatedly reactivated in a furnace, dehumidifier, or microwave oven. In addition to drying air, the desiccant removes harmful substances from air or liquids. Pore sizes range from 2.6 to 5.0 Å.

*For room temperature use only; do not autoclave or use with organic vapors.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat