This item is now discontinued. Please browse similar items

Cole-Parmer 6-Place Variable Speed (300 to 4000 RPM) Centrifuge, 220 VAC

Representative image only.
Cole-Parmer Item # EW-83058-42
Fixed or variable speed for 6 or 8 place rotors

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)4000
  • Max RCF x g1830
  • Rotor TypeFixed-Angle
  • Rotors IncludedYes
  • Max Capacity (mL)60
  • Tube Capacity6 x 10 mL
  • Number Of Tubes6
  • Power (VAC)220
  • Description6-Place Variable Speed (300 to 4000 RPM) Centrifuge, 220V

More About this Item

Centrifuges include a fixed angle rotor to spin tubes up to 10 mL. Choose from fixed or variable speed models; both models feature a 30-minute timer, suction cup rubber feet which firmly anchor them to the benchtop, and a stainless steel guard bowl to protect against spills. A safety lid latch cuts power to the motor if the lid is raised. The exterior is made of chemically resistant plastic.

What’s included: 6 place rotor, tube shield, 6-ft power cord.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat