This item is now discontinued. We recommend the following as suggested replacements: EW-24501-20

Cole-Parmer 8-Channel Adjustable-Volume Pipette, 5-50 uL; Each

Representative image only.
Cole-Parmer Item # EW-21600-05
Excellent accuracy and performance at an economical price
  • Fully autoclavable
  • Easy-click digital volume setting
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)50
  • Min Volume (µL)5
  • Min Volume (mL)0.0005
  • Max Volume (mL)0.05
  • Min Dispensing (mL)0.0001
  • Max Dispensing (mL)0.01
  • Increments (µL)1
  • Accuracy (%)±0.50% to ±3.00%
  • Reproducibility±0.50% to ±2.00%
  • Overall Length (in)12
  • Overall Length (mm)304.8
  • Number Of Channels8
  • Tip EjectorYes
  • Description8-Channel Adjustable-Volume Pipette, 5-50 uL; Each
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Fully autoclavable
  • Easy-click digital volume setting
  • 1 year warranty

More About this Item

Ergonomic, lightweight design with soft plunger movement minimizes hand fatigue. Pipettors feature streamlined, low-pressure tip ejector for easy access to narrow containers. They facilitate last drop dispensing and reverse pipetting technique with two-stage plunger operation for blow-out. Easy to calibrate and disassemble for routine servicing or autoclaving.

Adjustable-volume and multichannel pipettors feature quick, easy click-stop, digital volume settings. Individually calibrated in accordance with DIN 12650 Standards and supplied with a computer-generated calibration document supplied by the manufacturer and calibration tool.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat