Cole-Parmer 8004 Grinding Vial Set, Tungsten Carbide, 55 mL; 1/EA

Representative image only.
Cole-Parmer Item # EW-04576-59
Use with high-energy Mixer/Mill® grinders to pulverize and mix samples
  • Crush, grind, and mill various materials
  • Substantially harder and heavier than steel—grinds faster and with less contamination
  • Recommended mixing load: 25 mL
  • Recommended grinding load: 3 to 10 g
  • Tungsten carbide-lined center cylinder and caps with tungsten carbide balls

PRODUCT OPTIONS

$2,002.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)55
  • Tube MaterialTungsten carbide-lined
  • Cap TypeScrew-on
  • Cap MaterialTungsten carbide-lined
  • Height (in)2 1/2
  • Outside Diameter (in)2 1/4
  • Height (mm)63.5
  • Outside Diameter (mm)57.2
  • Special FeaturesCorprene gaskets and tungsten carbide balls
  • DescriptionGrinding Vial Set, Tungsten Carbide, 55 mL; 1/EA

Includes

Tungsten carbide-lined center cylinder, two screw-on caps, two 7/16" (11.2 mm) tungsten carbide balls, and eight corprene gaskets.

Key Features

  • Crush, grind, and mill various materials
  • Substantially harder and heavier than steel—grinds faster and with less contamination
  • Recommended mixing load: 25 mL
  • Recommended grinding load: 3 to 10 g
  • Tungsten carbide-lined center cylinder and caps with tungsten carbide balls

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinders with a wide range of vial sets suitable for your application.

Tungsten carbide vial is highly resistance to abrasion, long-wearing, and very highly efficient. Ideal for grinding hard, brittle samples to an analytical fineness in the Mixer/Mill® grinders. Vial is great for blending powders and mixing emulsions, and is suitable for slurry grinding.

Hardness: Mohs 8 ½ + Knoop 1400 - 1800
Typical composition: Major Elements – W, C, Co; Minor Elements – Ta, Ti, Nb

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat