Cole-Parmer 8005 Grinding Vial Set, Zirconia Ceramic, 45 mL; 1/EA

Representative image only.
Cole-Parmer Item # EW-04576-60
Use with high-energy Mixer/Mill® grinders to pulverize and mix samples
  • Crush, grind, and mill various materials
  • Highly resistant to abrasion resulting in very little contamination
  • Recommended mixing load: 20 mL
  • Recommended grinding load: 2 to 8 g
  • Zirconia ceramic vial, cap, and grinding ball

PRODUCT OPTIONS

$1,856.00USD / Set of 1

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)45
  • Tube MaterialZirconia
  • Cap TypeSlip-on
  • Cap MaterialZirconia
  • Height (in)2 11/16
  • Outside Diameter (in)2 1/4
  • Height (mm)68.3
  • Outside Diameter (mm)57.2
  • Special FeaturesCorprene gaskets and zirconia balls
  • DescriptionGrinding Vial Set, Zirconia Ceramic, 45 mL; 1/EA

Includes

Zirconia ceramic vial, slip-on cap, two 1/2" (12.7 mm) balls, and seven corprene gaskets.

Key Features

  • Crush, grind, and mill various materials
  • Highly resistant to abrasion resulting in very little contamination
  • Recommended mixing load: 20 mL
  • Recommended grinding load: 2 to 8 g
  • Zirconia ceramic vial, cap, and grinding ball

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinders with a wide range of vial sets suitable for your application.

Zirconia ceramic vial offers extremely high resistance to abrasion, wears very slowly, and results in little contamination. Highly efficient material is about one and one-half times as dense as alumina yet grinds almost as fast as steel. Ideal for grinding hard, brittle samples to an analytical fineness in the Mixer/Mill® grinders. Vial is great for blending powders and mixing emulsions and is suitable for slurry grinding.

Hardness: Mohs 8 ½; Rockwell R45N 74-79; Knoop 1160
Typical composition:,/b> Major Element – Zr; Minor Elements – Mg, Hf

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat