This item is now discontinued. View the direct replacement: EW-51401-17 or browse similar items

Cole-Parmer Adjustable Rocker Shaker, double platform, 230 VAC, 50 Hz 51401-16

Representative image only.
Cole-Parmer Item # EW-51401-16
  • Designed to function in temperature controlled environments from 4 to 65°C

SPECS & DESCRIPTION

Specifications & Description

  • Shaking AngleAdjustable through 20º from horizontal
  • Min Speed (rpm)4
  • Max Speed (rpm)160
  • Platform Length (in)14
  • Platform Width (in)11
  • Platform Length (cm)35.6
  • Platform Width (cm)28
  • Width (in)12
  • Height (in)7
  • Depth (in)16
  • Width (cm)30.48
  • Height (cm)17.78
  • Depth (cm)40.64
  • Max Operating Temperature (° F)149
  • Max Operating Temperature (° C)65
  • Power (VAC)230
  • Power (Hz)50 Hz
  • DescriptionAdjustable Rocker Shaker, double platform, 230 VAC, 50 Hz 51401-16

Key Features

  • Designed to function in temperature controlled environments from 4 to 65°C

More About this Item

Adjustable (±20°) tilt capacity and variable speed controls let you adjust the exact agitation desired for staining, blotting, and hybridization. What's included: 115 VAC models include a 4-ft power cord with U.S. standard plug; the 220 VAC and 230 VAC models have a 5-ft cord with European plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat