Cole-Parmer Advanced Analog Hot Plate, Aluminum, 6" x 6"; 120 VAC

Representative image only.
Cole-Parmer Item # EW-04801-24
More accurate temperature control
  • Take up less benchtop space with these compact units
  • Be safe—flashing light warns when top plate is hot
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialCoated aluminum/silicon
  • Max Temperature (° F)617
  • Max Temperature (° C)325
  • Length (in)4 23/32
  • Width (in)6 25/32
  • Height (in)4 23/32
  • Length (cm)12
  • Width (cm)17.2
  • Height (cm)24.8
  • Plug TypeUS standard
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)700
  • DescriptionAdvanced Analog Hot Plate, Aluminum, 6\" x 6\"; 120 VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • Take up less benchtop space with these compact units
  • Be safe—flashing light warns when top plate is hot
  • 3 year warranty

More About this Item

Hot plate temperature is controlled by an easy-to-use dial. Each model features a "Hot" warning light which flashes whenever the plate temperature is above 50°C, and operates even when the hot plate is turned off.

The hot plate temperature is controlled by an easy to use dial. An innovative LED temperature indicator scale, which lights up in colored increments as the top plate heats up, and shows you when the plate has reached its temperature set point. Use the hot plate in conjunction with the digital temperature controller (04801-80) to accurately regulate sample temperature.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat