Cole-Parmer Advanced Stirring Hot Plate, 6" x 6", aluminum, 230 VAC

Representative image only.
Cole-Parmer Item # EW-04801-67
Intuitive controls save you time
  • Compact footprint won't take up valuable benchtop or storage space
  • Accurate temperature control with colored LED indicator scale
  • Warning indicator lights up when top plate is hot, and overheat protection cuts power in case of fault
  • Powerful magnets provide strong stirring action
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialCoated Aluminum/Silicon
  • Max Temperature (° F)617
  • Max Temperature (° C)325
  • Low Speed (rpm)100
  • High Speed (rpm)2000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)9 3/4
  • Width (in)6 3/4
  • Height (in)4 3/4
  • Length (cm)24.8
  • Width (cm)17.2
  • Height (cm)12
  • Plug TypeEuro and UK standard
  • Power (VAC)230
  • Power (Hz)50
  • Power (watts)750
  • DescriptionAdvanced Stirring Hot Plate, 6\" x 6\", aluminum, 230 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Compact footprint won't take up valuable benchtop or storage space
  • Accurate temperature control with colored LED indicator scale
  • Warning indicator lights up when top plate is hot, and overheat protection cuts power in case of fault
  • Powerful magnets provide strong stirring action
  • 3 year warranty

More About this Item

These general-purpose analog stirring hot plates are designed for performance and safety. The space-saving design takes up less space on the bench or in storage. Powerful magnets and motor support speeds up to 2000 rpm and large volume mixing. All models include an integral fitting for attaching a support rod.


Advanced stirring hot plates (04801-60 to -67) feature either coated aluminum for quick heat-up times and optimal temperature uniformity or cool-edged glass ceramic that is chemically resistant. Hot top plate warning light will flash when the temperature is above 50°C, even when the hot plate power is off (up to 30 minutes duration without power). An innovative LED temperature indicator scale lights up in colored increments as the top plate heats up, and shows you when the plate has reached its temperature set point. Order the digital temperature controller (04801-80) to accurately regulate sample temperature.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat