This item is now discontinued. We recommend the following as suggested replacements: EW-04807-80

Cole-Parmer Aluminum-Top Analog Hot Plate, 12" x 12"; 230 VAC

Representative image only.
Cole-Parmer Item # EW-04801-63
Save space with these 3-in-one units
  • Heat one large vessel or several small ones
  • Be safe—flashing light warns when top plate is hot
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)12
  • Top Plate Width (in)12
  • Top Plate Length (cm)30
  • Top Plate Width (cm)30
  • Top Plate MaterialAluminum
  • Min Temperature (° F)0
  • Max Temperature (° F)572
  • Min Temperature (° C)0
  • Max Temperature (° C)300
  • Length (in)14 3/8
  • Width (in)11 13/16
  • Height (in)4 1/8
  • Length (cm)36.5
  • Width (cm)30
  • Height (cm)10.5
  • Plug TypeEuro
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)600
  • DescriptionAluminum-Top Analog Hot Plate, 12\" x 12\"; 230 VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • Heat one large vessel or several small ones
  • Be safe—flashing light warns when top plate is hot
  • 3 year warranty

More About this Item

Hot plate temperature is controlled by an easy-to-use dial. Each model features a "Hot" warning light which flashes whenever the plate temperature is above 50°C, and operates even when the hot plate is turned off. Rugged aluminum heats quickly and has excellent conduction.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat