Cole-Parmer Amber Cylinders, Class B, To Deliver, 5 ml

Representative image only.
Cole-Parmer Item # EW-34400-01
  • Calibrated “To Deliver”
  • Single metric scale

PRODUCT OPTIONS

$28.00USD / Each

$76.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)5
  • Graduation Interval (mL)0.1
  • Tolerance (mL)±0.10
  • DescriptionAmber Cylinders, Class B, To Deliver, 5 ml

Key Features

  • Calibrated “To Deliver”
  • Single metric scale

More About this Item

Dark amber graduations make these cylinders ideal for use with light colored liquids. Cylinders provide accurate measurements even at the lowest graduations; the first 10% of volume is not graduated. Designed from ASTM E 1272, Style 1, Class B requirements. Cylinders feature heavy round bases and convenient pouring spouts.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat