Cole-Parmer Amino Guard Cartridges, 3 µm, 10 mm L x 2.1 mm ID; 4/PK

Representative image only.
Cole-Parmer Item # EW-16471-62
Specifically designed for amino acid analysis
  • Rugged and reproducible amino bonding
  • Excellent for carbohydrate species
  • Rapid equilibration
  • Guard cartridge holder 16470-89 required
  • 3 µm particle size
  • Use with 2.1 mm ID amino HPLC columns 16471-48, -49, and -50
  • Pack of four
  • 1 year warranty

PRODUCT OPTIONS

$627.00USD / Pkg of 4

SPECS & DESCRIPTION

Specifications & Description

  • PhaseAmino
  • Column Length (mm)10
  • Column Inside Diameter (ID) (mm)2.1
  • Column Particle Size (µm)3
  • Compatable WithAmino HPLC columns 16471-48, -49, and -50
  • DescriptionAmino Guard Cartridges, 3 µm, 10 mm L x 2.1 mm ID; 4/PK
  • Warranty1 Year
1 Year Warranty

Key Features

  • Rugged and reproducible amino bonding
  • Excellent for carbohydrate species
  • Rapid equilibration
  • Guard cartridge holder 16470-89 required
  • 3 µm particle size
  • Use with 2.1 mm ID amino HPLC columns 16471-48, -49, and -50
  • Pack of four
  • 1 year warranty

More About this Item

The amino HPLC Columns feature highly pure, porous spherical silica gel for amino acid analysis—excellent for separation of sugars. Use these columns for reversed phase, normal phase, or ion-exchange separations.

Columns come in 316L stainless steel (SS) tubing hardware. A SS female end fitting with a SS and PEEK frit system keeps the stationary phase in place and packed bed from disturbance. The SS end fitting accepts a male 10-32 threaded nut with standard 1/16" OD tubing.

Use the guard cartridges to maintain chromatographic integrity. They ensure erroneous materials are kept out of the more important and expensive analytical columns, leading to more accurate results. Simply match the sizes to select the correct guard cartridge for your column; guard cartridge holder 16470-89 is required to use the guard cartridges. In-line filters are available for your UPHLC and HPLC columns—order separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat