Environmental Express Boston Round Glass Bottle, Clear, Level 1, 1000 mL; 12/CS

Representative image only.
Environmental Express Item # EW-35204-51
Keep samples safe
  • Available with PTFE-lined caps, or open-top septa closures
  • Select amber glass bottles for light-sensitive samples
  • Certificate of Analysis included
  • 1000 mL (32 oz) capacity
  • 3 month warranty
  • Model number APC1500

PRODUCT OPTIONS

$38.60USD / Case of 12

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size33 mm
  • Bottle ColorClear
  • Level Number1
  • AutoclavableNo
  • DescriptionBoston Round Glass Bottle, Clear, Level 1, 1000 mL; 12/CS
  • Warranty3 month
3 Month Warranty

Key Features

  • Available with PTFE-lined caps, or open-top septa closures
  • Select amber glass bottles for light-sensitive samples
  • Certificate of Analysis included
  • 1000 mL (32 oz) capacity
  • 3 month warranty
  • Model number APC1500

More About this Item

Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory. Included caps are composed of polypropylene (PP) and lined with PTFE

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat