Environmental Express APC1545 Clear VOA Vials, 40 mL, Open-Top Septa Caps; 144/Cs

Representative image only.
Environmental Express Item # EW-35205-63
Borosilicate glass vials meet EPA guidelines for contamination-free containers
  • Choose between 20-, 40-, and 60-mL capacities
  • Select standard screw-top or open-top septa caps
  • Screw-top caps feature either PTFE or septa liner
  • Model number APC1545

PRODUCT OPTIONS

$110.50USD / Case of 144

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)40
  • Width (InchShort)1 1/8
  • Tube MaterialBorosilicate glass
  • Height (in)3 7/8;3 7/8
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeOpen-top septa
  • Cap MaterialPolypropylene
  • Cap colorWhite
  • Thread24 mm
  • SterileNo
  • AutoclavableNo
  • Outside Diameter (in)1 1/8
  • Height (mm)98.81
  • Outside Diameter (mm)27.69
  • Level1
  • Special Features
  • DescriptionClear VOA Vials, 40 mL, Open-Top Septa Caps; 144/Cs

Key Features

  • Choose between 20-, 40-, and 60-mL capacities
  • Select standard screw-top or open-top septa caps
  • Screw-top caps feature either PTFE or septa liner
  • Model number APC1545

More About this Item

Level 1 VOA vials meet EPA recommended guidelines for contamination-free sample containers and include a Certificate of Analysis. Septa offered as a liner option for closed caps to ensure greater seal integrity.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat