Environmental Express Clear VOA Vials, 40 mL, Open-Top Septa Caps, Stir Bar; 72/Cs

Representative image only.
Environmental Express Item # EW-35206-87
Borosilicate glass vials meet EPA guidelines for contamination-free containers
  • Choose between 20-, 40-, and 60-mL capacities
  • Select standard screw-top or open-top septa caps
  • Screw-top caps feature either PTFE or septa liner
  • A stir bar comes pre-inserted into each vial
  • 3 month warranty
  • Model number APC1648

PRODUCT OPTIONS

$125.75USD / Case of 72

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)40
  • Width (InchShort)1 1/8
  • Tube MaterialBorosilicate glass
  • Height (in)3 7/8;3 7/8
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeOpen-top septa
  • Cap MaterialPolypropylene
  • Cap colorWhite
  • Thread24 mm
  • Septum Type0.125\" thick standard septa
  • SterileNo
  • AutoclavableNo
  • Outside Diameter (in)1 1/8
  • Height (mm)98.81
  • Outside Diameter (mm)27.69
  • Level1
  • Special FeaturesContains stir bar in each vial
  • DescriptionClear VOA Vials, 40 mL, Open-Top Septa Caps, Stir Bar; 72/Cs
  • Warranty3 month
3 Month Warranty

Key Features

  • Choose between 20-, 40-, and 60-mL capacities
  • Select standard screw-top or open-top septa caps
  • Screw-top caps feature either PTFE or septa liner
  • A stir bar comes pre-inserted into each vial
  • 3 month warranty
  • Model number APC1648

More About this Item

Level 1 VOA vials meet EPA recommended guidelines for contamination-free sample containers and include a Certificate of Analysis. Septa offered as a liner option for closed caps to ensure greater seal integrity.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat