Environmental Express Straight-Sided Wide-Mouth Glass Bottle, Level 3, Clear, 125mL, Open Top; 12/CS

Representative image only.
Environmental Express Item # EW-35205-59
Easily fill and remove samples
  • Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use
  • Select amber glass bottles for light-sensitive samples
  • Certificate of Analysis included
  • Open/Septa cap
  • Ideal for general use
  • 125 mL (4 fl. oz.) capacity
  • Model number APC3994

PRODUCT OPTIONS

$41.10USD / Case of 12

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)125
  • Capacity (L)0.125
  • Capacity (oz)4
  • MaterialGlass
  • Cap MaterialOpen-Top/Septa
  • Cap / Stopper Size48 mm
  • Bottle ColorClear
  • Special FeaturesOpen-Top/Septa
  • AutoclavableNo
  • Level Number3
  • DescriptionStraight-Sided Wide-Mouth Glass Bottle, Level 3, Clear, 125 mL, Open Top; 12/Cs

Key Features

  • Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use
  • Select amber glass bottles for light-sensitive samples
  • Certificate of Analysis included
  • Open/Septa cap
  • Ideal for general use
  • 125 mL (4 fl. oz.) capacity
  • Model number APC3994

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat